
€0.95/ pieceexcl. VAT
€1.15incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 19 mm |
Outer Diameter | 44 mm |
Thickness | 8 mm |
Suitable for bolt size metric (M..) | 18 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |