Flat washer Steel DIN 440 M6

  • ERIKS:11762319
  • Manufacturer:4043952075920
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 440R
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
6.6 mm
Outer Diameter
22 mm
Thickness
2 mm
Suitable for bolt size metric (M..)
6
DIN standard
440
Model
Round hole
Type
Flat washer
Facet
No
ISO standard
7094