
€15.64/ pieceexcl. VAT
€18.92incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1441 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 82 mm |
Outer Diameter | 110 mm |
Thickness | 12 mm |
Suitable for bolt size metric (M..) | 80 |
DIN standard | 1441 |
Type | Flat washer |
Facet | No |