
€1.00/ pieceexcl. VAT
€1.22incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1441 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 31 mm |
Outer Diameter | 45 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 30 |
DIN standard | 1441 |
Type | Flat washer |
Facet | No |