
€0.84/ pieceexcl. VAT
€1.02incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1441 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 25 mm |
Outer Diameter | 38 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 24 |
DIN standard | 1441 |
Type | Flat washer |
Facet | No |