Flat washer Steel DIN 1441 M12

  • ERIKS:11777973
  • Manufacturer:4043952352847
Image 1
Save to list

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1441
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
13 mm
Outer Diameter
25 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
12
DIN standard
1441
Type
Flat washer
Facet
No