Flat washer Steel DIN 1440 M5

  • ERIKS:11777872
  • Manufacturer:4043952351406
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1440
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
5 mm
Outer Diameter
10 mm
Thickness
0.8 mm
DIN standard
1440
Type
Flat washer
Facet
No
ISO standard
8738