Flat washer Steel DIN 1440 M25

  • ERIKS:11777885
  • Manufacturer:4043952351536
Image 1
Save to list

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1440
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
25 mm
Outer Diameter
40 mm
Thickness
4 mm
DIN standard
1440
Type
Flat washer
Facet
No
ISO standard
8738