Flat washer Steel DIN 126 M72

  • ERIKS:11760856
  • Manufacturer:4043952051467
Image 1
Save to list

€13.83/ pieceexcl. VAT

€16.73incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 126
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
78 mm
Outer Diameter
125 mm
Thickness
10 mm
Suitable for bolt size metric (M..)
72
DIN standard
126
Type
Flat washer
Facet
No
ISO standard
7091