
€3.86/ pieceexcl. VAT
€4.67incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 126 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 56 mm |
Outer Diameter | 98 mm |
Thickness | 8 mm |
Suitable for bolt size metric (M..) | 52 |
DIN standard | 126 |
Type | Flat washer |
Facet | No |
ISO standard | 7091 |