Flat washer Steel DIN 126 M48

  • ERIKS:23689115
  • Manufacturer:4043952051412
Image 1
Save to list

€4.97/ pieceexcl. VAT

€6.02incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 126
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
52 mm
Outer Diameter
92 mm
Thickness
8 mm
Suitable for bolt size metric (M..)
48
DIN standard
126
Type
Flat washer
Facet
No
ISO standard
7091