
€0.84/ pieceexcl. VAT
€1.01incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | NF |
Type | L |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 16 |
Model | L |
Type | Flat washer |
Facet | No |