Flat washer Stainless steel A4 M16

  • ERIKS:23270735
  • Manufacturer:8715492344700
Image 1
Save to list

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
NF
Type
M
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Inner Diameter
17 mm
Outer Diameter
32 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
16
Model
M
Type
Flat washer
Facet
No