
€0.03/ pieceexcl. VAT
€0.03incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 3.2 mm |
Outer Diameter | 9 mm |
Thickness | 1 mm |
Suitable for bolt size metric (M..) | 3 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |