
€7.38/ pieceexcl. VAT
€8.93incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 440R |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 24 mm |
Outer Diameter | 80 mm |
Thickness | 6 mm |
Suitable for bolt size metric (M..) | 22 |
DIN standard | 440 |
Model | Round hole |
Type | Flat washer |
Facet | No |