Flat washer Stainless steel A2 M8

  • ERIKS:23265812
  • Manufacturer:8715492286109
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
NF
Type
Z
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
8.4 mm
Outer Diameter
16 mm
Thickness
1.5 mm
Suitable for bolt size metric (M..)
8
Model
Z
Type
Flat washer
Facet
No