Flat washer Stainless steel A2 M6

  • ERIKS:23265842
  • Manufacturer:8715492286437
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
NF
Type
L
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
6.4 mm
Outer Diameter
29 mm
Thickness
1.2 mm
Suitable for bolt size metric (M..)
6
Model
L
Type
Flat washer
Facet
No