Flat washer Stainless steel A2 M4

  • ERIKS:23729700
  • Manufacturer:4043377141293
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
NF
Type
Z
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
4.3 mm
Outer Diameter
8 mm
Thickness
0.8 mm
Suitable for bolt size metric (M..)
4
Model
Z
Type
Flat washer
Facet
No