Flat washer Stainless steel A2 M3

  • ERIKS:23729699
  • Manufacturer:4043377141286
Image 1
Save to list

€0.01/ pieceexcl. VAT

€0.01incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
NF
Type
Z
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
3.2 mm
Outer Diameter
6 mm
Thickness
0.8 mm
Suitable for bolt size metric (M..)
3
Model
Z
Type
Flat washer
Facet
No