Flat washer Stainless steel A2 M20

  • ERIKS:23265832
  • Manufacturer:8715492286314
Image 1
Save to list

€0.43/ pieceexcl. VAT

€0.52incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
NF
Type
M
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
21 mm
Outer Diameter
40 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
20
Model
M
Type
Flat washer
Facet
No