
€0.27/ pieceexcl. VAT
€0.32incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | NF |
Type | Z |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 21 mm |
Outer Diameter | 36 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 20 |
Model | Z |
Type | Flat washer |
Facet | No |