Flat washer Stainless steel A2 M12

  • ERIKS:23265857
  • Manufacturer:4043377141347
Image 1
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
NF
Type
LL
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
13 mm
Outer Diameter
40 mm
Thickness
2.5 mm
Suitable for bolt size metric (M..)
12
Model
LL
Type
Flat washer
Facet
No