Flat washer Stainless steel A2 M12

  • ERIKS:23265845
  • Manufacturer:4043377140937
Image 1
Save to list

€0.27/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
NF
Type
L
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
13 mm
Outer Diameter
32 mm
Thickness
2.5 mm
Suitable for bolt size metric (M..)
12
Model
L
Type
Flat washer
Facet
No