Flat washer Stainless steel A2 M12

  • ERIKS:23265828
  • Manufacturer:8715492286277
Image 1
Save to list

€0.19/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
NF
Type
M
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
13 mm
Outer Diameter
27 mm
Thickness
2.5 mm
Suitable for bolt size metric (M..)
12
Model
M
Type
Flat washer
Facet
No