%20-%20din9021%20iso7093.jpg&w=1536&q=80)
€0.02/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 1000Min. order: 1000
16000 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 9021 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 4.3 mm |
Outer Diameter | 12 mm |
Thickness | 1 mm |
Suitable for bolt size metric (M..) | 4 |
DIN standard | 9021 |
Type | Flat washer |
Facet | No |
ISO standard | 7093 |