%20-%20din9021%20iso7093.jpg&w=1536&q=80)
€1.97/ pieceexcl. VAT
€2.39incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 9021 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 26 mm |
Outer Diameter | 72 mm |
Thickness | 5 mm |
DIN standard | 9021 |
Type | Flat washer |
Facet | No |
ISO standard | 7093 |