Flat washer Stainless steel A2 DIN 9021 M14

  • ERIKS:23266483
  • Manufacturer:8715492294487
Image 1
Save to list

€0.53/ pieceexcl. VAT

€0.64incl. VAT

Sold per: 100Min. order: 100

1300 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
15 mm
Outer Diameter
44 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
14
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093