Flat washer Stainless steel A2 DIN 7349 M8

  • ERIKS:23266490
  • Manufacturer:8715492294562
Image 1
Save to list

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7349
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
8.4 mm
Outer Diameter
21 mm
Thickness
4 mm
Suitable for bolt size metric (M..)
8
DIN standard
7349
Type
Flat washer
Facet
No