Flat washer Stainless steel A2 DIN 7349 M3

  • ERIKS:23266486
  • Manufacturer:8715492294524
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7349
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
3.2 mm
Outer Diameter
9 mm
Thickness
1 mm
Suitable for bolt size metric (M..)
3
DIN standard
7349
Type
Flat washer
Facet
No