
€1.84/ pieceexcl. VAT
€2.23incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 21 mm |
Outer Diameter | 44 mm |
Thickness | 8 mm |
Suitable for bolt size metric (M..) | 20 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |