
€0.25/ pieceexcl. VAT
€0.30incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 10.5 mm |
Outer Diameter | 25 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 10 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |