
€0.08/ pieceexcl. VAT
€0.10incl. VAT
Sold per: 200Min. order: 200
1400 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 440R |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 6.6 mm |
Outer Diameter | 22 mm |
Thickness | 2 mm |
Suitable for bolt size metric (M..) | 6 |
DIN standard | 440 |
Model | Round hole |
Type | Flat washer |
Facet | No |