
€3.30/ pieceexcl. VAT
€4.00incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 440R |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 26 mm |
Outer Diameter | 85 mm |
Thickness | 6 mm |
Suitable for bolt size metric (M..) | 24 |
DIN standard | 440 |
Model | Round hole |
Type | Flat washer |
Facet | No |