Flat washer Polyamide DIN 9021 M6

  • ERIKS:11794664
  • Manufacturer:4043952598962
Image 1
Save to list

€0.05/ pieceexcl. VAT

€0.06incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Synthetic material
Material quality
PA 6.6
Surface protection
Untreated
Inner Diameter
6.4 mm
Outer Diameter
18 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
6
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093