Flat washer Polyamide DIN 9021 M12

  • ERIKS:11794667
  • Manufacturer:4043952598993
Image 1
Save to list

€0.32/ pieceexcl. VAT

€0.39incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 9021
Material
Synthetic material
Material quality
PA 6.6
Surface protection
Untreated
Inner Diameter
13 mm
Outer Diameter
37 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
12
DIN standard
9021
Type
Flat washer
Facet
No
ISO standard
7093