Flat washer Facet DIN 125B Untreated M56

  • ERIKS:11760618
  • Manufacturer:4043952047132
Image 1
Save to list

€10.27/ pieceexcl. VAT

€12.42incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
58 mm
Outer Diameter
105 mm
Thickness
9 mm
Suitable for bolt size metric (M..)
56
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089