
€4.49/ pieceexcl. VAT
€5.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125B |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 50 mm |
Outer Diameter | 92 mm |
Thickness | 8 mm |
Suitable for bolt size metric (M..) | 48 |
DIN standard | 125B |
Type | Flat washer |
Facet | Yes |
ISO standard | 7089 |