Flat washer Facet DIN 125B Untreated M45

  • ERIKS:11658006
  • Manufacturer:4043952047088
Image 1
Save to list

€5.64/ pieceexcl. VAT

€6.83incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
46 mm
Outer Diameter
85 mm
Thickness
7 mm
Suitable for bolt size metric (M..)
45
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089