Flat washer Facet DIN 125B Untreated M10

  • ERIKS:11760608
  • Manufacturer:4043952046937
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Carbon steel
Surface protection
Untreated
Inner Diameter
10.5 mm
Outer Diameter
20 mm
Thickness
2 mm
Suitable for bolt size metric (M..)
10
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089