
€1.18/ pieceexcl. VAT
€1.43incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125B |
Material | Carbon steel |
Surface protection | Hot dip galvanized |
Inner Diameter | 31 mm |
Outer Diameter | 56 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 30 |
DIN standard | 125B |
Type | Flat washer |
Facet | Yes |
ISO standard | 7089 |