Flat washer Facet DIN 125B Hot dip galvanized M24

  • ERIKS:11760711
  • Manufacturer:4043952048375
Image 1
Save to list

€0.67/ pieceexcl. VAT

€0.81incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Carbon steel
Surface protection
Hot dip galvanized
Inner Diameter
25 mm
Outer Diameter
44 mm
Thickness
4 mm
Suitable for bolt size metric (M..)
24
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089