Flat washer Facet DIN 125B Galvanic/electrolytic zinc plated M8

  • ERIKS:14272345
  • Manufacturer:8716024353733
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
8.4 mm
Outer Diameter
16 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
8
DIN standard
125B
Type
Flat washer
ISO standard
7089