Flat washer Facet DIN 125B Galvanic/electrolytic zinc plated M6

  • ERIKS:23689051
  • Manufacturer:4043952047705
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
6.4 mm
Outer Diameter
12 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
6
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089