
€1.80/ pieceexcl. VAT
€2.18incl. VAT
Sold per: 50Min. order: 50
1750 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125B |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 37 mm |
Outer Diameter | 66 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 36 |
DIN standard | 125B |
Type | Flat washer |
Facet | Yes |
ISO standard | 7089 |