
€0.33/ pieceexcl. VAT
€0.40incl. VAT
Sold per: 50Min. order: 50
600 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 125B |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 25 mm |
Outer Diameter | 44 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 24 |
DIN standard | 125B |
Type | Flat washer |
Facet | Yes |
ISO standard | 7089 |