Flat washer Facet DIN 125B Galvanic/electrolytic zinc plated M16

  • ERIKS:23689055
  • Manufacturer:4043952047750
Image 1
Save to list

€0.19/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
17 mm
Outer Diameter
30 mm
Thickness
3 mm
Suitable for bolt size metric (M..)
16
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089