Flat washer Facet DIN 125B Galvanic/electrolytic zinc plated M12

  • ERIKS:23689054
  • Manufacturer:4043952047736
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner Diameter
13 mm
Outer Diameter
24 mm
Thickness
2.5 mm
Suitable for bolt size metric (M..)
12
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089