Flat washer Facet DIN 125B Brass M6

  • ERIKS:11760838
  • Manufacturer:4043952049907
Image 1
Save to list

€0.71/ pieceexcl. VAT

€0.86incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Brass
Surface protection
Untreated
Inner Diameter
6.4 mm
Outer Diameter
12 mm
Thickness
1.6 mm
Suitable for bolt size metric (M..)
6
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089