Flat washer Facet DIN 125B Brass M5

  • ERIKS:11760837
  • Manufacturer:4043952049891
Image 1
Save to list

€0.54/ pieceexcl. VAT

€0.65incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Brass
Surface protection
Untreated
Inner Diameter
5.3 mm
Outer Diameter
10 mm
Thickness
1 mm
Suitable for bolt size metric (M..)
5
DIN standard
125B
Type
Flat washer
Facet
Yes
ISO standard
7089