Flat washer DIN 125B Stainless steel M27

  • ERIKS:14283681
  • Manufacturer:8716024769190
Image 1
Save to list

€4.87/ pieceexcl. VAT

€5.90incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 125B
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Inner Diameter
28 mm
Outer Diameter
50 mm
Thickness
4 mm
Suitable for bolt size metric (M..)
27
DIN standard
125B
Type
Flat washer
ISO standard
7089